Zoro Homepage

Hardcore Gloss Sputnik Grey Spray Paint 11 oz

  • Mfr # EX014H0263

  • Zoro # G816059190


product price: $12.15
/ea
Sold in multiples of 6 for $72.90

Key Features

Color
Gloss Light Yellow
Paint and Primer Finish
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX014H0263
Zoro #
G816059190
UPC #
8427744144494
Country of Origin
Spain

Details

Color
Gloss Light Yellow
Paint and Primer Finish
Gloss

Description

Inverted Spray Ability: No Primer Required: No Product Type: Spray Paint Skid Resistant: Yes Sub Brand: Hardcore Time Before Recoating: 15 minutes UV Resistant: Yes Water Resistant: Yes Brand Name: MTN Color: Sputnik Grey Container Size: 11 Cov

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.