
Bolt, Disposable Gloves, 5 Mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black
Mfr # MTR-73005
Zoro # G012045584
product price:Â $84.35
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Palm Thickness
5 Mil
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTR-73005
Zoro #
G012045584
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
XL
Palm Thickness
5 Mil
Finger Thickness
5 mil
Length
9 in
Details
Item
Disposable Gloves
Material
Nitrile
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Bolt
Cuff Style
Rolled
Description
Protect your hands from harmful chemicals and biological hazards INCLUDING CHEMO AND FENTANYL with these MEDICAL EXAMINATION GRADE multi-purpose MTR Nitrile gloves!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.