Shop MUCINEX
See all product information
Create Account
Chest Congestion Relief, PK14
- Mfr # 02314
- Zoro # G613335411
product price:Â
$
18.89
/pk of 14, $1.35/ea
Key Features
Flavor
Unflavored
Format
Tablet
Dose Package Type
Packets
Unit Count
14
Purpose
Chest Congestion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02314
- Zoro #
- G613335411
- UPC #
- -
- Country of Origin
- United States
- Item
- Chest Congestion Relief
- Flavor
- Unflavored
- Format
- Tablet
- Dose Package Type
- Packets
- Unit Count
- 14
- Purpose
- Chest Congestion
- Unit Dose
- Guaifenesin: 1200 mg
- Strength
- Extra Strength
- Exterior Package Type
- Box
- Individually Dosed
- Individually Dosed
- Number of Individual Doses
- 14
- Active Ingredient
- Guaifenesin
- Medicinal Type
- Cold/Flu Relief
- Standards
- FDA Registered
- Formula
- Guaifenesin
Description
Chest Congestion Relief, Purpose Chest Congestion, Exterior Package Type Box, Active Ingredient Guaifenesin, Unit Dose Guaifenesin: 1200 mg, Number of Individual Doses 14, Dose Package Type Packets, Individually Dosed Individually Dosed, Strength Extra Strength, Flavor Unflavored, Format Tablet, Compatible Manufacturer Part Number Not Applicable, Unit Count 14, Compatible Grainger Part Number Not Applicable, Package Quantity 14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.