Zoro Homepage

10 in Height, Gray, 5

  • Mfr # MASMW15

  • Zoro # G312156683


product price: $145.00
/pr
Free Shipping & Returns

Key Features

Color
Gray
Height
10 in
Upper Material
Leather
Footwear Width
M
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MASMW15
Zoro #
G312156683
UPC #
193715498665
Country of Origin
Viet Nam

Dimensions

Size
5
Height
10 in
Footwear Width
M

Details

Color
Gray
Upper Material
Leather
Outsole Material
Rubber
Style Number
MASMW15

Description

The Arctic Sport II short boots are designed for women who love the outdoors, even in the coldest conditions. These mid height boots step up the warmth factor with cosy fleece lining and a 5mm neoprene inner boot for ultimate warmth in conditions as low as minus 40 degrees. The stretch fit top line binding keeps the boots snug to your legs to keep cold air out and warm air in. An EVA molded midsole offers support and the rugged outsole helps grip. Whether you're walking the dog or out about town, these high performance winter sport boots will keep your feet comfortable in frosty temperatures whilst remaining stylish; ideal for outdoor enthusiasts. Arctic Sport II short boots are designed for women who love the outdoors, even in the coldest conditions. These mid height boots step up the warmth factor with cosy fleece lining and a 5mm neoprene inner boot for ultimate warmth in conditions as low as minus 40 degrees. The stretch fit top line binding keeps the boots snug to your legs to keep cold air out and warm air in. An EVA molded midsole offers support and the rugged outsole helps grip. Whether you're walking the dog or out about town, these high performance winter sport boots will keep your feet comfortable in frosty temperatures whilst remaining stylish; ideal for outdoor enthusiasts. 100% Waterproof Fully lined with 5mm CR Flex Foam neoprene, 100% waterproof with exceptional comfort, flexibility, shock absorption and heat retention properties; adjusts to the contours of your foot to resist blisters and chafing Fleece lining for additional warmth Extended rubber coverage for added protection Comfort insole bioDEWIX antimicrobial footbed insert topcover with NZYM for odor control and moisture management Lightweight, cushioned EVA midsole for added comfort Rugged rubber outsole offers durability and traction on slick surfaces Pull tab for easy on and off Estimated height: 31 cm / 12. 2 in. Estimated max calf circumference: 37 cm / 14. 6 in. Comfort Range: 40Degrees Farenheit to 40Degrees Farenheit / 40Degrees Celsius to 4Degrees Celsius


  • Warm Lining: Soft, Insulation, Light-weight, Performance Materials for Warmth and Comfort
  • Comfort insole
  • 100% Waterproof, 100% MUCKPROOF
  • 5mm Neoprene Bootie for Comfort and Performance
  • bioDEWIX Dry Footbed Insert Topcover with NZYM for Odor Control and Moisture Management
  • Lightweight EVA Midsole for All Day Comfort and Support
  • Rugged Rubber Outsole for Traction
  • Extended Rubber Coverage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.