Zoro Homepage

10 in Height, Tan, 6

  • Mfr # MM2MW90

  • Zoro # G712158171


product price: $115.00
/pr
Free Shipping & Returns

Key Features

Color
Tan
Height
10 in
Upper Material
Leather
Footwear Width
M
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM2MW90
Zoro #
G712158171
UPC #
193715547660
Country of Origin
China

Dimensions

Size
6
Height
10 in
Footwear Width
M

Details

Color
Tan
Upper Material
Leather
Outsole Material
Rubber
Style Number
MM2MW90

Description

Stay dry and comfortable in the Muckster II collection, ideal for any chore or task. These beloved classics offer rubber outsoles that are designed to easily shed debris and provide great multi surface traction. Whether you are in the garden, running errands, or walking the dog, youll enjoy these easy on/easy off staples for every outdoor enthusiast. This collection offers three different heights and styles to provide a boot for any wearing occasion. Stay dry and comfortable in the Muckster II collection, ideal for any chore or task. These beloved classics offer rubber outsoles that are designed to easily shed debris and provide great multi surface traction. Whether you are in the garden, running errands, or walking the dog, youll enjoy these easy on/easy off staples for every outdoor enthusiast. This collection offers three different heights and styles to provide a boot for any wearing occasion. 100% Waterproof, 100% MUCKPROOF 5mm Neoprene Bootie for Comfort and Performance Breathable Mesh Sandwich Lining Improves Air Circulation Self Cleaning Calendered Outsole Excels in Mud, Snow and Dirt Extra Layers of Rubber for Protection and Durability Double Heel and Toe Reinforcement bioDEWIX Dry Footbed Insert Topcover with NZYM for Odor Control and Moisture Management


  • Self Cleaning Rubber Outsole Built for the Lawn and Garden
  • Breathable Mesh Sandwich-fabric Lining Improves Air Circulation
  • 4mm Neoprene Bootie for Comfort and Performance
  • 100% Waterproof, 100% MUCKPROOF
  • Roll Down Upper for Versatility and Style
  • bioDEWIX Anti-Microbial Footbed Insert Topcover with NZYM for Odor Control and Moisture Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.