Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 in Height, Mossy Oak, 8

  • Mfr # MFBWDNA

  • Zoro # G112158566


product price: $140.00
/pr
Free Shipping & Returns

Key Features

Waterproof
Yes
Color
Mossy Oak
Height
15 in
Upper Material
Leather
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFBWDNA
Zoro #
G112158566
UPC #
193715498443
Country of Origin
Viet Nam

Dimensions

Size
8
Height
15 in
Footwear Width
M

Details

Waterproof
Yes
Color
Mossy Oak
Upper Material
Leather
Style Number
MFBWDNA
Outsole Material
Rubber

Description

The Fieldblazer is the finest waterproof sport boot in its class, and now available for Women. Its waterproof construction keeps feet dry while out in the field, and the classic Fieldblazer construction offers the fit and performance hunters have come to love. The Mossy Oak Country DNA camouflage pattern provides concealment, while, for additional safety, hi vis roll down Blaze Orange linings provide visibility while traversing the woods. The quadruple heel, triple toe and double instep rubber add protection and durability. It also has Achilles reinforcement and a high traction waffle sole those grips on slick surfaces. The original and best is back.


  • Hi-Vis Roll Down Upper for Comfort and Safety
  • 100% Waterproof, 100% MUCKPROOF
  • Breathable Air Mesh Lining Facilitates Air Circulation
  • Rubber and Neoprene Upper for Durability and Flexible Protection
  • Self-Cleaning Calendered Outsole is Excellent in Mud, Snow and Dirt
  • 5mm Neoprene Bootie for Comfort and Performance
  • bioDEWIX Dry Footbed Insert Topcover with NZYM for Odor Control and Moisture Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.