Zoro Homepage

15 in Height, Mossy Oak, 8

  • Mfr # MPFMDNA

  • Zoro # G512163191


product price: $170.99
/pr
Free Shipping & Returns

Key Features

Color
Mossy Oak
Height
15 in
Upper Material
Leather
Outsole Material
Rubber
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPFMDNA
Zoro #
G512163191
UPC #
193715497361
Country of Origin
China

Dimensions

Size
8
Height
15 in
Footwear Width
M

Details

Color
Mossy Oak
Upper Material
Leather
Outsole Material
Rubber
Style Number
MPFMDNA

Description

The all new Pathfinder boot is built for life in the muck. Inspired by the flexibility of the Apex Pro, this boot is equipped with flex notches in the front for added comfort and high performance. Its stretch fit topline binding snugs your calf to keep warmth in and cold out, and the air mesh lining improves breathability while youre in motion. The Pathfinders reinforced toe tip and heel counter provide durability, while the modified rubber bob sole quickly disperses debris, and of course, MUCK. all new Pathfinder boot is built for life in the muck. Inspired by the flexibility of the Apex Pro, this boot is equipped with flex notches in the front for added comfort and high performance. Its stretch fit topline binding snugs your calf to keep warmth in and cold out, and the air mesh lining improves breathability while youre in motion. The Pathfinders reinforced toe tip and heel counter provide durability, while the modified rubber bob sole quickly disperses debris, and of course, MUCK. 100% Waterproof, 100% MUCKPROOF 5mm neoprene bootie Stretch fit topline binding snugs calf to keep warmth in and cold out Airmesh linings for breathability Flexed notches for comfort Reinforced toe tip and heel counter provides added durability Modified rubber bob sole with innovative flocked design quickly disperses debris bioDEWIX dry footbed insert top cover with NZYM for odor control and moisture management Estimated height: 15 in. Estimated heel height: 1. 25 in. Estimated calf circumference: 15 in.


  • 5mm Neoprene Bootie for Comfort and Performance
  • Stretch-fit topline binding snugs leg to keep warmth in and cold out
  • Reinforced Toe Tip and Heel Counter provides Durability
  • Flexed Notches for Comfort
  • 100% Waterproof, 100% MUCKPROOF
  • Breathable Air Mesh Lining Facilitates Air Circulation
  • bioDEWIX Anti-Microbial Footbed Insert Topcover with NZYM for Odor Control and Moisture Management
  • Modified Rubber Bob Sole with Innovative Lug Design quickly Disperses Debris

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.