Zoro Homepage

16 in Height, Mossy Oak, 15

  • Mfr # MFBMDNA

  • Zoro # G512157749


product price: $140.00
/pr
Free Shipping & Returns

Key Features

Waterproof
Yes
Color
Mossy Oak
Height
16 in
Upper Material
Leather
Style Number
MFBMDNA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFBMDNA
Zoro #
G512157749
UPC #
193715498566
Country of Origin
Viet Nam

Dimensions

Size
15
Height
16 in
Footwear Width
M

Details

Waterproof
Yes
Color
Mossy Oak
Upper Material
Leather
Style Number
MFBMDNA
Outsole Material
Rubber

Description

The Fieldblazer is the finest waterproof sport boot in its class. Its waterproof construction keeps feet dry while out in the field, and the classic Fieldblazer construction offers the fit and performance hunters have come to love. The Mossy Oak Country DNA camouflage pattern provides concealment, while, for additional safety, roll down hi vis Blaze Orange linings provide visibility while traversing the woods. The quadruple heel, triple toe and double instep rubber add protection and durability. It also has Achilles reinforcement and a high traction waffle sole that grips on slick surfaces. The original and best is back.


  • bioDEWIX Dry Footbed Insert Topcover with NZYM for Odor Control and Moisture Management
  • Self-Cleaning Calendered Outsole is Excellent in Mud, Snow and Dirt
  • Hi-Vis Roll Down Upper for Comfort and Safety
  • 5mm Neoprene Bootie for Comfort and Performance
  • Rubber and Neoprene Upper for Durability and Flexible Protection
  • 100% Waterproof, 100% MUCKPROOF
  • Breathable Mesh Sandwich-fabric Lining Improves Air Circulation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.