Zoro Homepage

16 in Height, Mossy Oak, 5

  • Mfr # MFBCBTM

  • Zoro # G412157733


product price: $159.99
/pr
Free Shipping & Returns

Key Features

Color
Mossy Oak
Height
16 in
Upper Material
Leather
Style Number
MFBCBTM
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFBCBTM
Zoro #
G412157733
UPC #
193715547806
Country of Origin
China

Dimensions

Size
5
Height
16 in
Footwear Width
M

Details

Color
Mossy Oak
Upper Material
Leather
Style Number
MFBCBTM
Outsole Material
Rubber

Description

The Original Lightweight Hunting Boot The Fieldblazer is the finest waterproof sport boot in its class. Its waterproof construction keeps feet dry while out in the field, and the classic Fieldblazer construction offers the fit and performance hunters have come to love. The Mossy Oak Bottomlands camouflage pattern provides concealment. The quadruple heel, triple toe and double instep rubber add protection and durability. It also has Achilles reinforcement and a high traction waffle sole that grips on slick surfaces. The original and best is back.


  • 5mm Neoprene Bootie for Comfort and Performance
  • Rubber and Neoprene Upper for Durability and Flexible Protection
  • Breathable Mesh Sandwich-fabric Lining Improves Air Circulation
  • XpressCool: Anti-microbial Evaporative Cooling Lining
  • Self-Cleaning Calendered Outsole is Excellent in Mud, Snow and Dirt
  • bioDEWIX Anti-Microbial Footbed Insert Topcover with NZYM for Odor Control and Moisture Management
  • 100% Waterproof, 100% MUCKPROOF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.