Zoro Homepage

18 in Height, Olive/Lime, 9

  • Mfr # MRBM300S

  • Zoro # G312163674


product price: $100.99
/pr
Free Shipping & Returns

Key Features

Color
Olive/Lime
Height
18 in
Upper Material
Leather
Outsole Material
Rubber
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRBM300S
Zoro #
G312163674
UPC #
193715540388
Country of Origin
China

Dimensions

Size
9
Height
18 in
Footwear Width
M

Details

Color
Olive/Lime
Upper Material
Leather
Outsole Material
Rubber
Style Number
MRBM300S

Description

A BOOT BUILT FOR THE MUCK Get ready to conquer mud and dirt in the Harvester. This boot was constructed from hand laid sheet rubber with a locking nylon strap to keep out mud and dirt while hugging your calf for a personalized fit. Designed to perform on wet and dry surfaces, this boot offers superior traction and a lugged rubber outsole that disperses debris. The molded heel kick off and sidewall shovel wrap protect your foot from damage and fatigue when using tools. All day comfort and support are achieved by our molded PU footbed equipped with memory foam for a solid foundation. A BOOT BUILT FOR THE MUCK Get ready to conquer mud and dirt in the Harvester. This boot was constructed from hand laid sheet rubber with a locking nylon strap to keep out mud and dirt while hugging your calf for a personalized fit. Designed to perform on wet and dry surfaces, this boot offers superior traction and a lugged rubber outsole that disperses debris. The molded heel kick off and sidewall shovel wrap protect your foot from damage and fatigue when using tools. All day comfort and support are achieved by our molded PU footbed equipped with memory foam for a solid foundation. 100% waterproof Molded heel kick off Lugged rubber outsole offers superior traction on all surfaces and disperses mud and debris Hand laid sheet rubber construction Sidewall shovel wrap to protect when using tools Locking nylon strap closure for keeping out debris and hugging calf for personalized fit Perforated molded PU footbed with 4mm memory foam for added comfort Steel shank for structural support and protection Quadruple rubber toe and heel reinforcement bioDEWIX Anti Microbial Footbed Insert Topcover with NZYM for Odor Control and Moisture Management Estimated boot height: 18 in. Estimated calf circumference: 17 in Estimated heel height: 1 in.


  • Easy to Clean Rubber Overlays
  • bioDEWIX Dry Footbed Insert Topcover with NZYM for Odor Control and Moisture Management
  • 100% Waterproof, 100% MUCKPROOF
  • Steel shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.