Zoro Homepage

6 in Height, Brown, 12

  • Mfr # MWSAM91

  • Zoro # G012164162


product price: $145.00
/pr
Free Shipping & Returns

Key Features

Waterproof
Yes
Color
Brown
Height
6 in
Upper Material
Leather
Style Number
MWSAM91
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWSAM91
Zoro #
G012164162
UPC #
193715497859
Country of Origin
Viet Nam

Dimensions

Size
12
Height
6 in
Footwear Width
M

Details

Waterproof
Yes
Color
Brown
Upper Material
Leather
Style Number
MWSAM91
Outsole Material
Rubber

Description

After years of studying how our boots are worn, we designed a new a new upper on our traditional Woody Sport outsole. This new ankle height boot features a 100% waterproof, 100% MUCKPROOF insulated upper. It is built to keep you dry and comfortable all day long. This outsole provides exceptional traction on various terrain, whether it be mud, slush, or snow, you can confidently wear this boot no matter the elements. Coupled with our cool weather lining and a rugged rubber outsole, this boot provides warmth and comfort with superior traction for all your winter activities. After years of studying how our boots are worn, we designed a new a new upper on our traditional Woody Sport outsole. This new ankle height boot features a 100% waterproof, 100% MUCKPROOF insulated upper. It is built to keep you dry and comfortable all day long. This outsole provides exceptional traction on various terrain, whether it be mud, slush, or snow, you can confidently wear this boot no matter the elements. Coupled with our cool weather lining and a rugged rubber outsole, this boot provides warmth and comfort with superior traction for all your winter activities. 5mm Neoprene Bootie for Comfort and Performance bioDEWIXDry Footbed Insert Topcover with NZYM for Odor Control and Moisture Management Cool Weather Lining: Soft, Insulation, Light weight, Performance Materials for Warmth and Comfort Lightweight EVA Midsole for All Day Comfort and Support Rugged rubber outsole for traction Estimated height: 6 in. Estimated heel height: 1 in. Estimate circumference: 12.5 in.


  • Warm Lining: Soft, Insulation, Light-weight, Performance Materials for Warmth and Comfort
  • bioDEWIX Dry Footbed Insert Topcover with NZYM for Odor Control and Moisture Management
  • 100% Waterproof, 100% MUCKPROOF
  • 5mm Neoprene Bootie for Comfort and Performance
  • Lightweight EVA Midsole for All Day Comfort and Support
  • Rugged Rubber Outsole for Traction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.