Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in Height, Dark Shadow Black, 12

  • Mfr # MTSM000

  • Zoro # G312164244


product price: $140.99
/pr
Free Shipping & Returns

Key Features

Color
Dark Shadow Black
Height
6 in
Upper Material
Leather
Style Number
MTSM000
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTSM000
Zoro #
G312164244
UPC #
193715497071
Country of Origin
China

Dimensions

Size
12
Height
6 in
Footwear Width
M

Details

Color
Dark Shadow Black
Upper Material
Leather
Style Number
MTSM000
Outsole Material
Rubber

Description

Part of the new Outscape Max collection, the Outscape Max Ankle Boot is a high performance, all terrain boot inspired by our ever popular Outscape and Apex collections. 100% waterproof construction and 10in collar opening for easy on/off coupled with a Muckskin upper offer reduced weight without sacrificing elite protection. The midsole is built with BioLite, a top level, lightweight foam, while the rubber outsole is inspired by the Outscape for dispersing debris and optimal traction in various terrain. Part of the new Outscape Max collection, the Outscape Max Ankle Boot is a high performance, all terrain boot inspired by our ever popular Outscape and Apex collections. 100% waterproof construction and 10in collar opening for easy on/off coupled with a Muckskin upper offer reduced weight without sacrificing elite protection. The midsole is built with BioLite, a top level, lightweight foam, while the rubber outsole is inspired by the Outscape for dispersing debris and optimal traction in various terrain. 100% Waterproof, 100% MUCKPROOF 10in collar opening for easy pull on/off Muckskin upper for reduced weight without sacrificing protection BioLite foam midsole wrapping up to counter Sneaker inspired rubber outsole for all terrain traction and debris dispersion bioDEWIX dry footbed insert top cover with NZYM for odor control and moisture management Estimated height: 6 in. Estimated heel height:. 75 in. Estimated circumference: 10 in. Fit feedback: This size runs a bit smaller than most Muck footwear. We suggest ordering one size larger than your typical size for the best fit possible.


  • 100% Water-Friendly, 100% MUCKPROOF
  • Dual Density Comfort Footbed with Slow Recovery Foam and Long Lasting Cushioning
  • BioLite Foam Midsole Wrapping Up the Counter
  • 10" Collar Opening for Easy Slip On/Off
  • Outscape-Inspired Rubber Outsole for All Terrain Traction and Debris Dispersion
  • bioDEWIX Dry Footbed Insert Topcover with NZYM for Odor Control and Moisture Management
  • Muckskin Upper for Reduced Weight without Sacrificing Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.