
6 in Height, Floral, 10
Mfr # MOAW200
Zoro # G712162192
product price: $115.00
/pr
Free Shipping & Returns
Key Features
Color
Floral
Height
6 in
Upper Material
Leather
Footwear Width
M
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOAW200
Zoro #
G712162192
UPC #
193715547622
Country of Origin
Viet Nam
Dimensions
Size
10
Height
6 in
Footwear Width
M
Details
Color
Floral
Upper Material
Leather
Outsole Material
Rubber
Style Number
MOAW200
Description
Inspired by our iconic Chore Boot, the Originals is a collection of light duty, yet essential footwear. These boots are 100% waterproof and 100% MUCKPROOF with a full neoprene bootie. The bootie is wrapped in soft, hand laid rubber designed for comfort and protection. The Originals feature a molded PU footbed with a layer of memory foam, treated with odor control and moisture management, these boots are constructed for maximum underfoot comfort. The collection is built on a rubber outsole with an innovative lug design that provides traction while quickly releasing mud and other debris. Inspired by our iconic Chore Boot, the Originals is a collection of light duty, yet essential footwear. These boots are 100% waterproof and 100% MUCKPROOF with a full neoprene bootie. The bootie is wrapped in soft, hand laid rubber designed for comfort and protection. The Originals feature a molded PU footbed with a layer of memory foam, treated with odor control and moisture management, these boots are constructed for maximum underfoot comfort. The collection is built on a rubber outsole with an innovative lug design that provides traction while quickly releasing mud and other debris. 100% Waterproof Floral Quilted Pattern Printed on Exposed Neoprene Full Neoprene Bootie Exposed at Sides for Added Comfort and Easy On/Off Rubber Outsole with Innovative Lug Design Provides Traction while quickly releasing Mud and other Debris Molded PU Insert with Memory Foam for Superior Underfoot Comfort bioDEWIX Footed Insert Topcover with NZYM for Odor control and Moisture Management Estimated boot height: 6 in. Estimated heel height: 1 in. Estimated circumference: 12.5 in. Comfort Range: Subfreezing to 65Degrees Farenheit / 18Degrees Celsius
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.