Zoro Homepage

7 in Height, Forest Moss, 9

  • Mfr # MOAW300

  • Zoro # G512163016


product price: $115.00
/pr
Free Shipping & Returns

Key Features

Waterproof
Yes
Color
Forest Moss
Height
7 in
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOAW300
Zoro #
G512163016
UPC #
193715498016
Country of Origin
Viet Nam

Dimensions

Size
9
Height
7 in
Footwear Width
M

Details

Waterproof
Yes
Color
Forest Moss
Upper Material
Leather
Outsole Material
Rubber
Style Number
MOAW300

Description

Inspired by our iconic Chore Boot, the Originals is a collection of light duty, yet essential footwear. These boots are 100% waterproof and 100% MUCKPROOF with a full neoprene bootie. The bootie is wrapped in soft, hand laid rubber designed for comfort and protection. The Originals feature a molded PU footbed with a layer of memory foam, treated with odor control and moisture management, these boots are constructed for maximum underfoot comfort. The collection is built on a rubber outsole with an innovative lug design that provides traction while quickly releasing mud and other debris. Inspired by our iconic Chore Boot, the Originals is a collection of light duty, yet essential footwear. These boots are 100% waterproof and 100% MUCKPROOF with a full neoprene bootie. The bootie is wrapped in soft, hand laid rubber designed for comfort and protection. The Originals feature a molded PU footbed with a layer of memory foam, treated with odor control and moisture management, these boots are constructed for maximum underfoot comfort. The collection is built on a rubber outsole with an innovative lug design that provides traction while quickly releasing mud and other debris. 100% Waterproof Houndstooth Pattern Printed on Exposed Neoprene Full Neoprene Bootie Exposed at Sides for Added Comfort and Easy On/Off Rubber Outsole with Innovative Lug Design Provides Traction while quickly releasing Mud and other Debris Molded PU Insert with Memory Foam for Superior Underfoot Comfort bioDEWIX Footed Insert Topcover with NZYM for Odor control and Moisture Management Estimated boot height: 6 in. Estimated max calf circumference: 12.5 in. Comfort Range: Subfreezing to 65Degrees Farenheit / 18Degrees Celsius


  • 100% Waterproof, 100% MUCKPROOF
  • Molded PU Insert with Memory Foam for Superior Underfoot Comfort
  • 6 Upper
  • Rubber Outsole with innovative lug design provides traction while quickly releasing mud and other debris
  • Full Neoprene Bootie Exposed at Sides for Added Comfort and Easy On/Off
  • bioDEWIX Dry Footbed Insert Topcover with NZYM for Odor Control and Moisture Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.