Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 in Height, Realtree Edge, 10

  • Mfr # MAXZMEG

  • Zoro # G312157611


product price: $180.00
/pr
Free Shipping & Returns

Key Features

Waterproof
Yes
Color
Realtree Edge
Height
7 in
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAXZMEG
Zoro #
G312157611
UPC #
193715497224
Country of Origin
Viet Nam

Dimensions

Size
10
Height
7 in
Footwear Width
M

Details

Waterproof
Yes
Color
Realtree Edge
Upper Material
Leather
Outsole Material
Rubber
Style Number
MAXZMEG

Description

Designed for athletic hunters and outdoor enthusiasts of all types to move fast and with confidence on tough terrain, Apex is built with an innovative construction for high endurance treks that require a more athletic and agile boot while still providing comfort and waterproof protection. 100% waterproof construction coupled with breathable mesh linings to provide elite protection and moisture management. Surprisingly light weight performance for great all day comfort and fit. Equally at home on loose rocky terrain, cold/wet ground and of course, the muck. Designed for athletic hunters and outdoor enthusiasts of all types to move fast and with confidence on tough terrain, Apex is built with an innovative construction for high endurance treks that require a more athletic and agile boot while still providing comfort and waterproof protection. 100% waterproof construction coupled with breathable mesh linings to provide elite protection and moisture management. Surprisingly light weight performance for great all day comfort and fit. Equally at home on loose rocky terrain, cold/wet ground and of course, the muck. 100% Waterproof 5mm CR Flex Foam neoprene liner is 100% waterproof with exceptional comfort, flexibility, shock absorption and heat retention properties; adjusts to the contours of your foot to resist blisters and chafing Lock down zipper closure system, with a waterproof zipper, the industry's finest and most durable technical zipper construction Velcro stretch collar for custom fit Scree collar to keep out debris and prevents chafing Breathable mesh lining facilitates air circulation to improve comfort and reduce heat and moisture Dual density comfort footbed with memory foam for long lasting cushioning EVA midsole for lightweight comfort and shock absorption Lugged rubber outsole for durable traction bioDEWIX antimicrobial footbed insert topcover with NZYM for odor control and moisture management Pull tab for easy on and off Our lightest outdoor/hunting boot: Weight 2. 65 lbs taken from size 9 Estimated height: 20 cm. / 7. 9 in. Estimated max calf circumference: 25 cm / 9. 8 in. Comfort Range: Sub Freezing to 65Degrees Farenheit / 18Degrees Celsius


  • 100% Waterproof, 100% MUCKPROOF
  • Breathable Mesh Sandwich-fabric Lining Improves Air Circulation
  • Dual Density Footbed with Memory Foam for Long Lasting Comfort
  • bioDEWIX Dry Footbed Insert Topcover with NZYM for Odor Control and Moisture Management
  • Lightweight Midsole for All Day Comfort and Support
  • Upper Features a Lock-Down Zipper Closure System, with a Waterproof YKK Zipper, the Industrys Finest and Most Durable Technical Zipper Construction
  • Lugged Rubber Outsole for Durable All-Terrain Traction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.