Zoro Homepage

Arctic Excursion Waterproof Ankle Boot, 8.7 in Height, Black, 13

  • Mfr # AELA-000-BLK-130

  • Zoro # G7710942


product price: $130.00
/pr
Free Shipping & Returns

Key Features

Color
Black
Height
8.7 in
Series
Arctic Excursion
Style Number
AELA-000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AELA-000-BLK-130
Zoro #
G7710942
UPC #
664911031821
Country of Origin
China

Dimensions

Size
13
Height
8.7 in

Details

Color
Black
Item
Waterproof Ankle Boot
Series
Arctic Excursion
Style Number
AELA-000

Description

Arctic Excursion Ankle,Black,13,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.