Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arctic Excursion Waterproof Ankle Boot, 8.7 in Height, Brown, 14

  • Mfr # AELA-900-BRN-140

  • Zoro # G7705324


product price: $130.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Height
8.7 in
Series
Arctic Excursion
Style Number
AELA-900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AELA-900-BRN-140
Zoro #
G7705324
UPC #
664911032019
Country of Origin
China

Dimensions

Size
14
Height
8.7 in

Details

Color
Brown
Item
Waterproof Ankle Boot
Series
Arctic Excursion
Style Number
AELA-900

Description

Arctic Excursion Ankle,Brown,14,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.