Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arctic Excursion Waterproof Mid Boot, 12.2 in Height, Black/Gray, 7

  • Mfr # AEP-000-BLK-070

  • Zoro # G7705668


product price: $140.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Gray
Height
12.2 in
Series
Arctic Excursion
Style Number
AEP-000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEP-000-BLK-070
Zoro #
G7705668
UPC #
664911050495
Country of Origin
China

Dimensions

Size
7
Height
12.2 in

Details

Color
Black/Gray
Item
Waterproof Mid Boot
Series
Arctic Excursion
Style Number
AEP-000

Description

Arctic Excursion Mid,Black / Gray,7,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.