
Women's Arctic Sport II Waterproof Mid Boot, 12.2 in Height, Black, 8
Mfr # AS2M-000-BLK-080
Zoro # G7712150
product price: $148.99
/pr
Free Shipping & Returns
Key Features
Gender
Women's
Waterproof
Yes
Color
Black
Height
12.2 in
Series
Arctic Sport II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS2M-000-BLK-080
Zoro #
G7712150
UPC #
664911033900
Country of Origin
Viet Nam
Dimensions
Size
8
Height
12.2 in
Details
Gender
Women's
Waterproof
Yes
Color
Black
Item
Waterproof Mid Boot
Series
Arctic Sport II
Style Number
AS2M-000
Description
Arctic Sport II Mid,Black,8,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.