This item is Discontinued.

Muck Boot Co Boots, Plain Toe, 12 in Height, Pull On Closure, Exclusive Design Sole, Brown, 5 CMCT-900/5

This item is Discontinued.

Muck Boot Co

Boots, Plain Toe, 12 in Height, Pull On Closure, Exclusive Design Sole, Brown, 5 (Discontinued)

Mfr # CMCT-900/5
Zoro # G9335993
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CMCT-900/5
Zoro #
G9335993
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5
Height
12"
Boot Height
12 in
Footwear Size
5

Details

Item
Boots
Color
Brown
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Pull On
Footwear Sole Pattern
Exclusive Design
Gender
Men's
Rubber Boot Style
Mid-Calf
Insulated
Yes
Resists
Slips
Predominant Footwear Color
Brown
Closure Type
Pull On
Style Number
CMCT
Metatarsal Guard
No
Shank Material
Steel
Outsole Material
Vibram(R)
Insulation Type
XpressCool(TM)
Upper Material
Neoprene
Midsole Material
Board Last
Shoe Style
Mid-Calf
Series
CMCT

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Exclusive Design, Insulated Yes, Size 5, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.