Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Chore Cool Tall Rubber Boot, Steel Toe, 16 in Height, Brown, 6

  • Mfr # CSCT-STL-BR-060

  • Zoro # G7715002


product price: $190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Brown
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCT-STL-BR-060
Zoro #
G7715002
UPC #
664911302549
Country of Origin
China

Dimensions

Size
6
Height
16 in

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Brown
Item
Tall Rubber Boot
Series
Chore Cool
Style Number
CSCT-STL

Description

Chore Cool Safety Toe,Brown,6,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.