Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chore, Men's Work Boot, 10 M, 12 in Height, Brown

  • Mfr # MCHWM90

  • Zoro # G815702066


product price: $135.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain Toe
Footwear Width
M
Height
12 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHWM90
Zoro #
G815702066
UPC #
193715586812
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Height
12 in

Details

Item
Work Boot
Color
Brown
Toe Type
Plain Toe
Gender
Men's
Series
Chore
Outsole Material
Rubber
Footwear Construction Type
Vulcanized Cold Cement
Style Number
MCHWM90

Description

THE ORIGINAL AND BEST NOW BUILT FOR THE WEST We've redesigned our iconic Chore with a Western boot flair. The classic Muck Boot neoprene adjusts to the unique contours of your foot, making these reliable boots flexible and 100% waterproof. The rubber overlay is easy to clean while the XPRESSCOOL lining keeps feet cool and dry. The molded heel kick off and lower outsole lug protect your foot from getting caught in stirrups. These tough boots feature a new square toe and pull-on side straps reminiscent of Western boots, as well as our quick cleaning rubber sole, offering more security and durability for every job. ORIGINAL AND BEST NOW BUILT FOR THE WEST We've redesigned our iconic Chore with a Western boot flair. The classic Muck Boot neoprene adjusts to the unique contours of your foot, making these reliable boots flexible and 100% waterproof. The rubber overlay is easy to clean while the XPRESSCOOL lining keeps feet cool and dry. The molded heel kick off and lower outsole lug protect your foot from getting caught in stirrups. These tough boots feature a new square toe and pull-on side straps reminiscent of Western boots, as well as our quick cleaning rubber sole, offering more security and durability for every job. 100% waterproof, 100% MUCKPROOF 12" square-toe Western DNA boot with pull-on side straps 5mm neoprene bootie XPRESSCOOL anti-microbial evaporative cooling lining Easy to clean rubber overlays Double rubber toe and saddle vamp reinforcement 4x reinforced rubber heel Quick cleaning rubber outsole for all terrain traction and debris dispersion Lower lug profile will not get caught in stirrups bioDEWIX dry footbed insert topcover with NZYM for odor control and moisture management Estimated boot height: 12 in. Estimated calf circumference: 16. 5 in. Estimated heel height: 1. 25 in.


  • bioDEWIXTM Dry Footbed Insert Topcover with NZYMTM for Odor Control and Moisture Management
  • Easy to Clean Rubber Overlays
  • 100% Waterproof, 100% MUCKPROOF
  • Quadruple rubber heel reinforcement
  • XpressCoolTM: Anti-microbial Evaporative Cooling Lining
  • 5mm Neoprene Bootie for Comfort and Performance
  • Double rubber toe and saddle vamp reinforcement

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.