Men's Classic Chore Rubber Boot w/Met Guard, Steel Toe, 16.5 in Height, Black, 10 (Discontinued)
- Mfr # CHS-META-BLK-100
- Zoro # G7719239
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHS-META-BLK-100
Zoro #
G7719239
UPC #
664911003606
Country of Origin
Viet Nam
Dimensions
Size
10
Height
16.5 in
Details
Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot w/Met Guard
Series
Classic Chore
Style Number
CHS-META
Description
Chore Met Guard,Black,10,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.