Zoro Homepage

Insulated Rubber Boot, 17 in Height, Brown, 14

  • Mfr # ACP-998K-BRN-140

  • Zoro # G7709019


product price: $175.99
/pr
Free Shipping & Returns

Key Features

Waterproof
Yes
Color
Brown
Height
17 in
Upper Material
Neoprene
Style Number
ACP-998K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACP-998K-BRN-140
Zoro #
G7709019
UPC #
664911800656
Country of Origin
Viet Nam

Dimensions

Size
14
Height
17 in

Details

Waterproof
Yes
Color
Brown
Item
Insulated Rubber Boot
Upper Material
Neoprene
Style Number
ACP-998K

Description

Arctic Pro,Bark,14,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.