Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Muck Boot Co Youth Work Boot, Plain Toe, 12" Height, Forest Moss, C4 KEL3CAM  M  C40

Youth Work Boot, Plain Toe, 12" Height, Forest Moss, C4 (Discontinued)

  • Mfr # KEL3CAM M C40
  • Zoro # G008579086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KEL3CAM M C40
Zoro #
G008579086
UPC #
193715417062
Country of Origin
China

Dimensions

Size
C4
Width
M
Height
12"

Details

Footwear Style
Youth Boot
Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
Forest Moss
Item
Work Boot
Material
Rubber
Insulation Type
Other

Description

A functional easy on/off boot, the Kid's Element, by Muck Boot, offers a unisex style to the kid's winter portfolio. This pull-on boot with camo pattern is fully waterproof and fleece lined in a black color, this boot will keep feet warm with 5mm of neoprene, making this is the perfect winter boot for children. This black boot has a suggested comfort range Comfort Range: -20DegF to 50DegF / -30DegC to 10DegC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.