Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Youth Element Kids Rubber Boot, Plain Toe, 10" Height, Blue, 3

  • Mfr # KEL501 M 030

  • Zoro # G608579387


product price: $91.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
Blue
Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEL501 M 030
Zoro #
G608579387
UPC #
664911068698
Country of Origin
China

Dimensions

Size
3
Width
M
Height
10"
Footwear Width
M

Details

Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
Blue
Item
Kids Rubber Boot
Series
Element
Insulation Type
Neoprene
Material
Rubber
Style Number
KEL501
Shoe Style
Youth Boot

Description

A functional easy on/off boot, the Kid's Element, by Muck Boot, offers a unisex style to the kid's winter portfolio. Fully waterproof and fleece lined in a popping blue color, this boot will keep feet warm with 5mm of neoprene, making this is the perfect winter boot for children. This black boot has a suggested comfort range Comfort Range: -20DegF to 50DegF / -30DegC to 10DegC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.