
Youth Work Boot, Plain Toe, 12" Height, Brown, 8 (Discontinued)
- Mfr # KEL900 M 080
- Zoro # G008578751
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KEL900 M 080
Zoro #
G008578751
UPC #
193715417376
Country of Origin
China
Dimensions
Size
8
Width
M
Height
12"
Footwear Width
M
Details
Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
Brown
Item
Work Boot
Insulation Type
Neoprene
Material
Rubber
Shoe Style
Youth Boot
Description
A functional easy on/off boot, the Kid's Element, by Muck Boot, offers a unisex style to the kid's winter portfolio. This brown boot is fully waterproof and fleece lined in a buffalo plaid. Feet will be warm with 5mm of neoprene, making this is the perfect winter boot for children. This boot has a suggested comfort range of -20DegF to 50DegF / -30DegC to 10DegC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.