Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Muck Boot Co Youth Work Boot, Plain Toe, 12" Height, Brown, 13 KEL900   M  130

Youth Work Boot, Plain Toe, 12" Height, Brown, 13 (Discontinued)

  • Mfr # KEL900 M 130
  • Zoro # G608578519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEL900 M 130
Zoro #
G608578519
UPC #
193715417420
Country of Origin
China

Dimensions

Size
13
Height
12"
Width
M
Footwear Width
M

Details

Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
Brown
Item
Work Boot
Material
Rubber
Insulation Type
Neoprene
Shoe Style
Youth Boot

Description

A functional easy on/off boot, the Kid's Element, by Muck Boot, offers a unisex style to the kid's winter portfolio. This brown boot is fully waterproof and fleece lined in a buffalo plaid. Feet will be warm with 5mm of neoprene, making this is the perfect winter boot for children. This boot has a suggested comfort range of -20DegF to 50DegF / -30DegC to 10DegC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.