
Youth Hale Kids Rubber Boot, Plain Toe, 12" Height, Brown, 5
Mfr # KBH900 M 050
Zoro # G508578619
product price: $80.00
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
Brown
Width
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KBH900 M 050
Zoro #
G508578619
UPC #
193715416744
Country of Origin
Viet Nam
Dimensions
Size
5
Width
M
Height
12"
Footwear Width
M
Details
Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
Brown
Item
Kids Rubber Boot
Series
Hale
Insulation Type
Non Insulated
Style Number
KBH900
Material
Rubber
Shoe Style
Youth Boot
Description
Keep children's feet protected from wet, rainy weather and muddy conditions with the Muck Hale Series Multi-Season Kids' Rubber Boots by Muck. Comfort rated from subfreezing to 65 deg; F18 deg, these children's boots are crafted from soft, flexible, heat-retaining CR Flex-Foam neoprene for reliable three season wear. The extended high-grade rubber exterior provides additional toughness and waterproofing, The durable ribbed outsole is self cleaning for stability on slick sidewalks, and it also wraps around the boot for extra grip. These neoprene boots have a back tab and wide opening that make them easy to pull on and off without fuss, while the inner PM Mesh lining keeps active feet cool and dry. These kids' boots are easy to match with just about any outfit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.