Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Muck Boot Co Youth Work Boot, Plain Toe, 12" Height, Tan, 10 KBH901   M  100

Youth Work Boot, Plain Toe, 12" Height, Tan, 10 (Discontinued)

  • Mfr # KBH901 M 100
  • Zoro # G608579110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBH901 M 100
Zoro #
G608579110
UPC #
193715416997
Country of Origin
Viet Nam

Dimensions

Size
10
Width
M
Height
12"
Footwear Width
M

Details

Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
Tan
Item
Work Boot
Material
Rubber
Insulation Type
Neoprene
Shoe Style
Youth Boot

Description

Keep children's feet protected from wet, rainy weather and muddy conditions with the Muck Hale Series Multi-Season Kids' Rubber Boots. Comfort rated from subfreezing to 65 deg; F18 deg, these children's boots are crafted from soft, flexible, heat-retaining CR Flex-Foam neoprene for reliable three season wear. The extended high-grade rubber exterior provides additional toughness and waterproofing, The durable ribbed outsole is self cleaning for stability on slick sidewalks, and it also wraps around the boot for extra grip. These neoprene boots have a back tab and wide opening that make them easy to pull on and off without fuss, while the inner PM Mesh lining keeps active feet cool and dry. These kids' boots are easy to match with just about any outfit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.