
Youth Rugged II Kid's Rubber Boot, Plain Toe, 12" Height, Black, 13
Mfr # RG2002 M 130
Zoro # G008579437
product price: $95.00
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
Black
Height
12"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RG2002 M 130
Zoro #
G008579437
UPC #
193715417628
Country of Origin
Viet Nam
Dimensions
Size
13
Height
12"
Footwear Width
M
Width
M
Details
Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
Black
Item
Kid's Rubber Boot
Series
Rugged II
Material
Rubber
Insulation Type
Other
Style Number
RG2002
Shoe Style
Youth Boot
Description
The Muck Rugged II Kid's Boot is designed with added insulation for the utmost warmth, comfort, and durability for playing outside in the snow all day. This 11-inch kids pull-on boot, in black, has 5mm of neoprene insulation and a comfortable fleece lining. A rubber foot and outsole supply waterproof protection and durability.*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.