
Youth Rugged II Kid's Rubber Boot, Plain Toe, 11" Height, Black, 1 (Discontinued)
- Mfr # RG21HB M 010
- Zoro # G708579089
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RG21HB M 010
Zoro #
G708579089
UPC #
664911117600
Country of Origin
Viet Nam
Dimensions
Size
1
Width
M
Height
11"
Footwear Width
M
Details
Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
Black
Item
Kid's Rubber Boot
Series
Rugged II
Style Number
RG21HB
Insulation Type
Neoprene
Shoe Style
Youth Boot
Description
The Muck Rugged II Kids' Boot is designed with added insulation for the utmost warmth, comfort, and durability for playing outside in the snow all day. This 11-inch kids pull-on boot, in black, has 5mm of neoprene insulation and a comfortable fleece lining. A rubber foot and outsole supply waterproof protection and durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.