This item is Discontinued.

Muck Boot Co Youth Rugged II Kid's Rubber Boot, Plain Toe, 11" Height, Black, 7 RG21HB   M  070

Youth Rugged II Kid's Rubber Boot, Plain Toe, 11" Height, Black, 7 (Discontinued)

  • Mfr # RG21HB M 070
  • Zoro # G608578687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG21HB M 070
Zoro #
G608578687
UPC #
664911117662
Country of Origin
Viet Nam

Dimensions

Size
7
Height
11"
Width
M
Footwear Width
M

Details

Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
Black
Item
Kid's Rubber Boot
Series
Rugged II
Style Number
RG21HB M 070
Insulation Type
Neoprene
Shoe Style
Youth Boot

Description

The Muck Rugged II Kids' Boot is designed with added insulation for the utmost warmth, comfort, and durability for playing outside in the snow all day. This 11-inch kids pull-on boot, in black, has 5mm of neoprene insulation and a comfortable fleece lining. A rubber foot and outsole supply waterproof protection and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.