
Youth Rugged II Kid's Rubber Boot, Plain Toe, 11" Height, Black/Plaid, 9
Mfr # RG26PLD M 090
Zoro # G508578640
product price: $95.00
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
Black/Plaid
Width
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RG26PLD M 090
Zoro #
G508578640
UPC #
664911108684
Country of Origin
Viet Nam
Dimensions
Size
9
Width
M
Height
11"
Footwear Width
M
Details
Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
Black/Plaid
Item
Kid's Rubber Boot
Series
Rugged II
Insulation Type
Neoprene
Style Number
RG26PLD
Shoe Style
Youth Boot
Description
The Muck Rugged II Kid's Boot is designed with added insulation for the utmost warmth, comfort, and durability for playing outside in the snow all day. This 11-inch kids pull-on boot, in black and plaid, has 5mm of neoprene insulation and a comfortable fleece lining. A rubber foot and outsole supply waterproof protection and durability.*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.