Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Youth Rugged II Kid's Rubber Boot, Plain Toe, 11" Height, Black/Plaid, 11

  • Mfr # RG26PLD M 110

  • Zoro # G608578922


product price: $95.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
Black/Plaid
Height
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG26PLD M 110
Zoro #
G608578922
UPC #
664911108707
Country of Origin
Viet Nam

Dimensions

Size
11
Height
11"
Width
M
Footwear Width
M

Details

Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
Black/Plaid
Item
Kid's Rubber Boot
Series
Rugged II
Style Number
RG26PLD
Insulation Type
Neoprene
Shoe Style
Youth Boot

Description

The Muck Rugged II Kid's Boot is designed with added insulation for the utmost warmth, comfort, and durability for playing outside in the snow all day. This 11-inch kids pull-on boot, in black and plaid, has 5mm of neoprene insulation and a comfortable fleece lining. A rubber foot and outsole supply waterproof protection and durability.*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.