Youth Rugged II Kid's Rubber Boot, Plain Toe, 11" Height, Pink, 4

  • Mfr # RG2-400-PNK-040

  • Zoro # G7715081


product price: $95.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
Pink
Height
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG2-400-PNK-040
Zoro #
G7715081
UPC #
664911035720
Country of Origin
Viet Nam

Dimensions

Size
4
Height
11"

Details

Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
Pink
Item
Kid's Rubber Boot
Series
Rugged II
Style Number
RG2-400

Description

Kid's Rugged II,Pink / Black,4,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.