Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Youth Rugged II Kid's Rubber Boot, Plain Toe, 11" Height, Pink, C7

  • Mfr # RG2-400-PNK-C70

  • Zoro # G7715599


product price: $95.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
Pink
Height
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG2-400-PNK-C70
Zoro #
G7715599
UPC #
664911037335
Country of Origin
Viet Nam

Dimensions

Size
C7
Height
11"

Details

Toe Type
Plain
Gender
Youth
Waterproof
Yes
Color
Pink
Item
Kid's Rubber Boot
Series
Rugged II
Style Number
RG2-400

Description

Kid's Rugged II,Pink / Black,7,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.