Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Ankle Boot, 11.5 W, 8 in H, Realtree Apx

  • Mfr # MAPMAPX

  • Zoro # G815701694


product price: $190.00
/pr
Free Shipping & Returns

Key Features

Color
Realtree Apx
Outsole Material
Rubber
Height
8 in
Toe Type
Plain Toe
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAPMAPX
Zoro #
G815701694
UPC #
193715587215
Country of Origin
China

Dimensions

Size
11.5
Width
W
Height
8 in

Details

Item
Ankle Boot
Color
Realtree Apx
Outsole Material
Rubber
Toe Type
Plain Toe
Gender
Men's

Description

THE PINNACLE OF MUCKPROOF PURSUIT BOOTS Featuring Realtree APX camo, the new Alpha Pursuit boot is built for high endurance pursuit and all terrain adventure. 100% waterproof, 100% MUCKPROOF, the lace up construction provides a tailored fit while the Muckskin overlays gives additional protection without adding unnecessary weight. The notched heel collar eliminates Achilles fatigue, and the rubber heel reinforcement keeps your feet always protected. The midsole is made from BioLite, a top-level, lightweight foam, as well as an aggressive rubber outsole for better traction and debris dispersion. THE PINNACLE OF MUCKPROOF PURSUIT BOOTS Featuring Realtree APX camo, the new Alpha Pursuit boot is built for high endurance pursuit and all terrain adventure. 100% waterproof, 100% MUCKPROOF, the lace up construction provides a tailored fit while the Muckskin overlays gives additional protection without adding unnecessary weight. The notched heel collar eliminates Achilles fatigue, and the rubber heel reinforcement keeps your feet always protected. The midsole is made from BioLite, a top-level, lightweight foam, as well as an aggressive rubber outsole for better traction and debris dispersion. 100% waterproof, 100% MUCKPROOF 3mm neoprene bootie Lace up construction for a tailored fit Muckskin textured overlays for reduced weight without sacrificing protection Molded PU insert with memory foam for superior underfoot comfort BioLite foam midsole wrapping up to counter Notched heel collar to eliminate Achilles fatigue Rubber heel reinforcement for protection and durability Rugged rubber outsole for all terrain traction and debris dispersion bioDEWIX dry footbed insert topcover with NZYM for odor control and moisture managementEstimated boot height: 8 in. Estimated heel height: 2. 25 in.


  • 100% Waterproof, 100% MUCKPROOF
  • BioLite Foam Midsole Wrapping Up the Counter
  • Rugged Rubber Outsole for Traction
  • Molded PU Insert with Memory Foam for Superior Underfoot Comfort
  • bioDEWIXTM Dry Footbed Insert Topcover with NZYMTM for Odor Control and Moisture Management
  • 8" boot with lace up construction for a tailored fit
  • MuckSkin overlays for reduced weight without sacrificing protection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.