Zoro Homepage

Men's Ankle Boot, 14 M, 6 in H, Black

  • Mfr # WDSA001

  • Zoro # G015701340


product price: $130.00
/pr
Free Shipping & Returns

Key Features

Size
14
Width
M
Color
Black
Outsole Material
Rubber
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDSA001
Zoro #
G015701340
UPC #
193715414658
Country of Origin
Viet Nam

Dimensions

Size
14
Width
M
Height
6 in

Details

Item
Ankle Boot
Color
Black
Outsole Material
Rubber
Waterproof
Yes
Gender
Men's
Toe Type
Plain Toe

Description

After years of studying how our boots are worn, we designed a new a new upper on our traditional Woody Sport outsole. This new ankle height boot features a 100% waterproof, 100% MUCKPROOF insulated upper. It is built to keep you dry and comfortable all day long. This outsole provides exceptional traction on various terrain, whether it be mud, slush, or snow, you can confidently wear this boot no matter the elements. Coupled with our cool weather lining and a rugged rubber outsole, this boot provides warmth and comfort with superior traction for all your winter activities. After years of studying how our boots are worn, we designed a new a new upper on our traditional Woody Sport outsole. This new ankle height boot features a 100% waterproof, 100% MUCKPROOF insulated upper. It is built to keep you dry and comfortable all day long. This outsole provides exceptional traction on various terrain, whether it be mud, slush, or snow, you can confidently wear this boot no matter the elements. Coupled with our cool weather lining and a rugged rubber outsole, this boot provides warmth and comfort with superior traction for all your winter activities. 5mm Neoprene Bootie for Comfort and Performance bioDEWIXDry Footbed Insert Topcover with NZYM for Odor Control and Moisture Management Cool Weather Lining: Soft, Insulation, Light-weight, Performance Materials for Warmth and Comfort Lightweight EVA Midsole for All Day Comfort and Support Rugged rubber outsole for traction


  • Rugged Outsole for Traction and Durability
  • 5mm Neoprene Bootie for Comfort and Performance
  • 100% Waterproof
  • bioDEWIXTM Anti-Microbial Footbed Insert Topcover with NZYMTM for Odor Control and Moisture Management
  • Warm Lining: Soft, Insulation, Light-weight, Performance Materials for Warmth and Comfort
  • Lightweight EVA midsole for added comfort

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.