
Men's Work Boot, 13 Rubber, 6" H, Black (Discontinued)
- Mfr # AXML000 M 130
- Zoro # G608579455
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXML000 M 130
Zoro #
G608579455
UPC #
664911114616
Country of Origin
China
Dimensions
Size
13
Height
6"
Details
Item
Work Boot
Color
Black
Upper Material
Rubber
Waterproof
Yes
Insulated
Yes
Gender
Men's
Toe Type
Plain
Description
The Apex, by Muck Boot, is a high-performance waterproof lace-up hiker built on an innovative platform for high endurance outdoor pursuits requiring a more athletic and agile boot. A waterproof exterior coupled with breathable mesh linings to provide elite protection and moisture management. The 6-inch upper features a 3mm CR Flex-Foam neoprene liner that is 100-percent waterproof. A dual-density comfort footbed with memory foam delivers on long-lasting cushioning. An EVA midsole supplies cushion; a lugged rubber outsole supplies traction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.