Men's Arctic Ice Tall Rubber Boot, Plain Toe, 15" Height, Black, 13

  • Mfr # AVTVA000 M 130

  • Zoro # G808578739


product price: $210.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVTVA000 M 130
Zoro #
G808578739
UPC #
664911118409
Country of Origin
Viet Nam

Dimensions

Size
13
Width
M
Height
15"
Footwear Width
M

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boot
Series
Arctic Ice
Insulation Type
Neoprene
Material
Rubber
Style Number
AVTVA000
Shoe Style
Tall Boot

Description

Designed for some of the coldest conditions, perfect for trekking in the back woods but also just enjoying the great outdoors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.