
Men's Arctic Ice Insulated Tall Rubber Boot, Plain Toe, 16" Height, Brown, 12
Mfr # AVTVA900 M 120
Zoro # G108578453
product price: $210.00
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Brown
Width
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVTVA900 M 120
Zoro #
G108578453
UPC #
664911118485
Country of Origin
Viet Nam
Dimensions
Size
12
Width
M
Height
16"
Footwear Width
M
Details
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Brown
Item
Insulated Tall Rubber Boot
Series
Arctic Ice
Insulated
Yes
Insulation Type
Neoprene
Style Number
AVTVA900
Shoe Style
Tall Boot
Description
Winter can be unpredictable, but your footwear shouldn't be. That philosophy lead to the development of the Muck Arctic Ice Tall AGAT pull-on boot with Arctic Grip. These winter high-performance sport boots step up the warmth factor with 8mm neoprene inner boot layered with cozy fleece lining for ultimate warmth in extreme conditions. Completely waterproof, these 17-inch boots have a stretch-fit top-line binding keeps the boots snug to your legs to keep cold air out and warm air in. The new Vibram Arctic Grip All Terrain outsole with Vibram XS Trek Evo compound provides advanced traction on all terrains including wet ice, snow, mixed/loose surfaces and hard pack; superior grip no matter the season.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.