Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Arctic Sport Rubber Boot, Plain Toe, 16" Height, Black, 5

  • Mfr # ASP-000A/5

  • Zoro # G4921341


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Safety Criteria
Cold-Insulated, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Typical Rubber Boot Application
General Use
Toe Type
Plain
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASP-000A/5
Zoro #
G4921341
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
5
Height
16"
Footwear Width
D
Boot Height Adjustment
Standard Height

Details

Safety Criteria
Cold-Insulated, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Typical Rubber Boot Application
General Use
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
Arctic Sport
Upper Material
Rubber
Footwear Shank
Yes
Footwear Application
General Purpose
Metatarsal Guard
No
Footwear Closure Type
Pull On
Insulated
Yes
Style Number
ASP-000A-G
For Outdoor Traction
Yes
Midsole Material
EVA
Insulation Type
CR Flex-Foam
Resists
Cold Temps
Closure Type
Pull On
Shank Material
Steel
Footwear Sole Pattern
Lug
Outsole Material
Rubber
Toe Shape
Round
Features
Adjusts to Foot Shape to Resist Blisters and Chafing, 2mm Thermal Foam Under Footbed
Oil Resisting Sole
Yes
Static Dissipative
No
Removable Insole
No
Completely Non Metallic
No
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Shoe Style
Knee
Boot Color
Black
Cold-Insulation Technology
5mm Neoprene, Fleece
Outsole Technology
MS-1 Molded
Footwear Brand
THE ORIGINAL MUCK BOOT CO.

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 5, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.