Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Arctric Ice XF Tall Rubber Boot, Plain Toe, 16" Height, Camo, 7

  • Mfr # MHVARTE M 070

  • Zoro # G108579344


product price: $240.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Camo
Height
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHVARTE M 070
Zoro #
G108579344
UPC #
664911117761
Country of Origin
Viet Nam

Dimensions

Size
7
Height
16"
Width
M
Footwear Width
M

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Camo
Item
Tall Rubber Boot
Series
Arctric Ice XF
Style Number
MHVARTE
Insulation Type
Neoprene
Shoe Style
Wide Calf Boot

Description

Winter can be unpredictable, but your footwear shouldn't be. That philosophy lead to the development of the Muck Arctic Ice AGAT Tall pull-on boot with Arctic Grip. These winter high-performance sport boots step up the warmth factor with 8mm neoprene inner boot layered with cozy fleece lining for ultimate warmth in extreme conditions. Completely waterproof, these men's 17-inch boots, with Realtree EDGE camo print, have a spandura upper for durability, extended rubber coverage and a gusset for adjustable calf width. The new Vibram Arctic Grip All Terrain outsole with Vibram XS Trek Evo compound provides advanced traction on all terrains including wet ice, snow, mixed/loose surfaces and hard pack; superior grip no matter the season.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.