Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Classic Chelsea Rubber Boot, Plain Toe, 8" Height, Black, 10

  • Mfr # CHC000A M 100

  • Zoro # G108578651


product price: $125.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Height
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHC000A M 100
Zoro #
G108578651
UPC #
664911099135
Country of Origin
Viet Nam

Dimensions

Size
10
Height
8"
Width
M
Footwear Width
M

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Item
Classic Chelsea Rubber Boot
Style Number
CHC000A
Material
Rubber
Insulation Type
Neoprene
Shoe Style
Chelsea Slip On Boot

Description

The Chore collection from The Original Muck Boot Co. has expanded to include boots at lower heights. Introducing the men's Chore Classic Cheslea boot. This 8-inch waterproof Chelsea style, with convenient pull loops, features a quick clean rubber overlay that is triple reinforced in the toe area and quadruple reinforced in the heel area, which is wide cut for even more stability. A durable, lightweight rubber outsole with diamond-textured toes and heel reinforcements resist scuffs and scratches, making these boots function for the work site. Ar 5mm CR flex-foam bootie features four-way stretch nylon that is lightweight and flexible. Pick up your pair today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.