
Men's Work Boot, 7 M, Steel Toe, 8" H
Mfr # CCSTCSA M 070
Zoro # G608578779
product price: $160.99
/pr
Free Shipping & Returns
Key Features
Width
M
Gender
Men's
Waterproof
Yes
Height
8"
Toe Type
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CCSTCSA M 070
Zoro #
G608578779
UPC #
664911099210
Country of Origin
Viet Nam
Dimensions
Size
7
Width
M
Height
8"
Details
Item
Work Boot
Gender
Men's
Waterproof
Yes
Toe Type
Steel
Footwear Style
Ankle Boot
Upper Boot Material
Rubber
Upper Color
Black
Insulation Type
Neoprene
Description
The Chore collection from The Original Muck Boot Co. has been expanded, now offering styles in lower heights with the same waterproof and muckproof features. This 6-inch CSA safety boot has Chelsea style with stretch side panels and reflective pull loops affixed to the ankle and vamp of the boot for easy foot placement. The 5mm CR Flex-foam neoprene liner makes these boots lightweight and flexible. A breathable mesh lining to keep you cool on warmer days. Meeting both ASTM 2413-18 and CSA Grade 1 standards, these boots have a steel protective toe, are electrical hazard resisting and are puncture-resisting underfoot. A quick-cleaning rubber outsole is durable and supplies traction on slick surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.