Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 9 M, Steel Toe, 8" H

  • Mfr # CCSTCSA M 090

  • Zoro # G008578812


product price: $160.99
/pr
Free Shipping & Returns

Key Features

Width
M
Gender
Men's
Waterproof
Yes
Height
8"
Toe Type
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCSTCSA M 090
Zoro #
G008578812
UPC #
664911099234
Country of Origin
Viet Nam

Dimensions

Size
9
Width
M
Height
8"

Details

Item
Work Boot
Gender
Men's
Waterproof
Yes
Toe Type
Steel
Upper Color
Black
Insulation Type
Neoprene
Footwear Style
Ankle Boot
Upper Boot Material
Rubber

Description

The Chore collection from The Original Muck Boot Co. has been expanded, now offering styles in lower heights with the same waterproof and muckproof features. This 6-inch CSA safety boot has Chelsea style with stretch side panels and reflective pull loops affixed to the ankle and vamp of the boot for easy foot placement. The 5mm CR Flex-foam neoprene liner makes these boots lightweight and flexible. A breathable mesh lining to keep you cool on warmer days. Meeting both ASTM 2413-18 and CSA Grade 1 standards, these boots have a steel protective toe, are electrical hazard resisting and are puncture-resisting underfoot. A quick-cleaning rubber outsole is durable and supplies traction on slick surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.