
Men's Chore Classic Tall Rubber Boot, Plain Toe, 16" Height, Black, 10
Mfr # CHH-000A
Zoro # G3907248
product price: $145.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Material
CR Flex-Foam, Neoprene
Gender
Men's
Waterproof
Yes
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHH-000A
Zoro #
G3907248
UPC #
-
Country of Origin
China
Dimensions
Size
10
Height
16"
Details
Toe Type
Plain
Material
CR Flex-Foam, Neoprene
Gender
Men's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boot
Series
Chore Classic
Footwear Application
Agriculture; Construction; Food Services
Style Number
CHH-000A-G
Description
Rubber Boot, Size 10, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.