Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Chore Classic XpressCool Work Boot, Plain Toe, 16" Height, Brown, 7

  • Mfr # CHHC900 M 070

  • Zoro # G908579285


product price: $140.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Brown
Height
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHHC900 M 070
Zoro #
G908579285
UPC #
664911116634
Country of Origin
China

Dimensions

Size
7
Height
16"
Footwear Width
M
Width
M

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Brown
Item
Work Boot
Series
Chore Classic XpressCool
Style Number
CHHC900
Insulation Type
Neoprene
Material
Rubber
Shoe Style
Tall Boot

Description

No job is too tough for Muck Boots Chore work boots. Built with reliable waterproof protection, exceptional durability and no-slip grip, these do-anything rubber boots empower you to tackle any job. Muck's iconic Chore boot expands its footprint with additional features and colors. This Chore boot has a 5mm Neoprene bootie and features and Xpress Cool liner to help you stay cool in warm conditions. A steel shank supplies arch support and stability when walking over uneven surfaces. A durable, quick-cleaning sole also provides traction helping you stay afoot on various indoor and outdoor surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.