
Men's Chore Classic XpressCool Work Boot, Plain Toe, 16" Height, Brown, 12
Mfr # CHHC900 M 120
Zoro # G008579444
product price: $137.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Brown
Width
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHHC900 M 120
Zoro #
G008579444
UPC #
664911116689
Country of Origin
China
Dimensions
Size
12
Width
M
Height
16"
Footwear Width
M
Details
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Brown
Item
Work Boot
Series
Chore Classic XpressCool
Insulation Type
Neoprene
Style Number
CHHC900
Material
Rubber
Shoe Style
Tall Boot
Description
No job is too tough for Muck Boots Chore work boots. Built with reliable waterproof protection, exceptional durability and no-slip grip, these do-anything rubber boots empower you to tackle any job. Muck's iconic Chore boot expands its footprint with additional features and colors. This Chore boot has a 5mm Neoprene bootie and features and Xpress Cool liner to help you stay cool in warm conditions. A steel shank supplies arch support and stability when walking over uneven surfaces. A durable, quick-cleaning sole also provides traction helping you stay afoot on various indoor and outdoor surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.